Feed-Thru 1-Pole Tumbler Switch Unit, 3/4"

Item #: 0064707

Cat #: XS-51C

UPC: 783936930541

$ 487.47 EA
Company wide:
3 in stock
Documents & Guides
Feed-Thru 1-Pole Tumbler Switch Unit, Hub Size: 3/4 Inch, 20A

Overview

Feed-Thru 1-Pole Tumbler Switch Unit, Hub Size: 3/4 Inch, 20A

Killark XCS SERIES TUMBLER SWITCH Control Stations provide control means in hazardous location areas turning ON and OFF Motors, Fans, Lights etc. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use are a Non-Factory Sealed unit requiring the need for a conduit seal fitting. UL Listed and CSA Certified.

Also known as: 783936930541, XS-51C, KILXS51C

Features & Benefits

  • Front lever rotary operated switch assemblies.
  • Standard provisions for padlocking in either “ON” or “OFF” position.
  • The lever is connected to a threaded stainless steel shaft which passes through the cover.

Specifications

Color: Gray
Amps: 20
Poles: 1
Color: Gray
Poles: 1
Amps: 20