9" High-Leverage Side Cutting Pliers w/ Fish Tape Puller

Item #: 0064704

Cat #: SCP9TPC

UPC: 032886944147

$ 34.83 EA
Clearance
Price good while supplies last
Company wide:
42 in stock
Documents & Guides
9" High-Leverage Side Cutting Pliers w/ Fish Tape Puller, Crimper, & Comfort Grip Handles

Overview

9" High-Leverage Side Cutting Pliers w/ Fish Tape Puller, Crimper, & Comfort Grip Handles

9" High-Leverage Side Cutting Pliers w/ Fish Tape Puller, Crimper, & Comfort Grip Handles

Also known as: 032886944147, SCP9TPC, SWCSCP9TPC

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 in
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Standards: California Proposition 65
Length: 9 in