9" High-Leverage Side Cutting Pliers with Dipped Handles

Item #: 0064701

Cat #: SCP9D

UPC: 032886911149

$ 61.59 EA
Company wide:
0 in stock
Documents & Guides
9 Inch High-Leverage Side Cutting Pliers with Dipped Handles

Overview

9 Inch High-Leverage Side Cutting Pliers with Dipped Handles

9" High-Leverage Side Cutting Pliers w/ Dipped Handles

Also known as: 032886911149, SCP9D, SWCSCP9D

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 in
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Standards: California Proposition 65
Length: 9 in