9.5" High Leverage Side-Cutting Pliers

Item #: 0064699

Cat #: SCP9CD

UPC: 032886942136

$ 69.05 EA
Company wide:
0 in stock
Documents & Guides
High Leverage Side-Cutting Pliers, 9.5-Inch Length, Features Crimper & Dipped Handles

Overview

High Leverage Side-Cutting Pliers, 9.5-Inch Length, Features Crimper & Dipped Handles

9" High-Leverage Side Cutting Pliers w/ Crimper & Dipped Handles

Also known as: 032886942136, SCP9CD, SWCSCP9CD

Specifications

Length: 9.5 in
Standards: California Proposition 65
Length: 9.5 in
Standards: California Proposition 65