Housing

Item #: 0064670

Cat #: IC928

UPC: 661209000965

$ 103.67 EA
Company wide:
6 in stock
Documents & Guides
6" Incandescent Super Slope Ceiling New Construction IC Hsg

Overview

6" Incandescent Super Slope Ceiling New Construction IC Hsg
Also known as: 661209000965, IC928, JUNIC928

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing