24-Hour Heavy Duty Grounded Timer, White

Item #: 0064653

Cat #: TN311

UPC: 078275127890

$ 21.79 EA
Company wide:
31 in stock
24-Hour Grounded Timer, (3) Settings Per Day, 125V, 15A, 1750W, Color: White.

Overview

24-Hour Grounded Timer, (3) Settings Per Day, 125V, 15A, 1750W, Color: White.

The TN311 Series provides a quick and easy way to automate ON/OFF schedules and plugs directly into standard wall outlets.

Also known as: 078275127890, TN311, IMTTN311

Specifications

Range: 24 hr
Type: Plug In
Volts AC: 120
Amps: 15
Color: White
Range: 24 hr
Volts AC: 120
Color: White
Type: Plug In
Amps: 15