14-4 AWG Aluminum Lay-In Lug

Item #: 0064649

Cat #: LI50S

UPC: 785037450546

$ 1.91 EA
Company wide:
687 in stock
Documents & Guides
Aluminum Lay-In Lug, Conductor Range: 14 - 4 AWG, Type: LI, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Lay-In Lug, Conductor Range: 14 - 4 AWG, Type: LI, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with either Copper or Aluminum Conductor.

One hole, side entrance, For copper or aluminum continuous conductor, Body fabricated from high strength aluminum alloy extrusion, Electro-tin plated to assure minimum contact resistance and protection aginst corrosion when used with copper wire, For added protection apply Penn-Union Cual-Aid® to cable before installation, Side entrance design permits the quick installation of one continuous conductor as a jumper to multiple locations without a break in the conductor, Excellent choice for use on grounding conductors.

Also known as: 785037450546, LI50S, PENLI50S

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Material: Aluminum