Bare Wire Ground Clamp, Wire Range: 10 to 2 AWG, Pipe Size: 1/2 to 1 Inch, Bronze

Item #: 0064645

Cat #: BGC-1

UPC: 783669009866

$ 11.51 EA
Company wide:
368 in stock
Documents & Guides
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in

Overview

Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in

The nVent ERICO Water Pipe Ground Clamp provides a highly reliable method for grounding copper conductors to metallic water pipes or ground rods, essential for electrical safety in residential, commercial, and industrial systems. Constructed from high-strength silicone bronze, this clamp ensures excellent durability, corrosion resistance, and secure, long-lasting electrical connections. Its robust design makes it a trusted component for creating effective grounding paths in accordance with applicable electrical codes and standards.

Also known as: 783669009866, BGC-1, CADBGC1

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2