Bare Wire Ground Clamp, Wire Range: 10 to 2 AWG, Pipe Size: 1/2 to 1 Inch, Bronze

Item #: 0064645

Cat #: BGC-1

UPC: 783669009866

$ 8.76 EA
Company wide:
114 in stock
Documents & Guides
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in

Overview

Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in
Also known as: 783669009866, BGC-1, ILSBGC1

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 2