M12 Khaki Heated Hoodie Kit L

Item #: 0064637

Cat #: 2375-L

UPC: 045242309832

Company wide:
0 in stock
Documents & Guides
Heated Hoodie, Khaki, Battery: M12 Lithium, Size: L. Includes: Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Khaki, Battery: M12 Lithium, Size: L. Includes: Includes: (1) Battery & Charger.
Also known as: 045242309832, 2375-L, MIL2375L

Specifications

Type: Lithium Battery, Heated, Hoodie
Volts DC: 12
Size: Large
Color: Khaki
Type: Lithium Battery, Heated, Hoodie
Size: Large
Volts DC: 12
Color: Khaki