Enclosure, Type: Free-Standing/Single Door Access, 72" x 72" x 24"
Item #: 0064605
Cat #: A727224FSD
UPC: 783510269609
$ 8786.98 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 12, Type: Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72" x 72" x 24", Material/Finish: Steel/Gray
Overview
Enclosure, NEMA 12, Type: Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72" x 72" x 24", Material/Finish: Steel/Gray
Available with front or front and rear access, nVent HOFFMAN HOFA727224FSD Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510269609, A727224FSD, HOFA727224FSD
Features & Benefits
- Seams continuously welded and ground smooth; no holes or knockouts
- Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
- Lifting eyes for easy handling
- 3-point latches operated by padlocking handle
- Concealed, easy-to-remove hinges
- Data pockets are high-impact thermoplastic
- Internal mounting channels welded horizontally to sides at top, bottom and center
- Optional panels and rack mount angles can be mounted anywhere along channels
- Single door type 4 foam in place gasket, double door type 3R strip gasket
- Bonding provision on door
Specifications
| Width: | 72 in |
| Depth: | 18 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Height: | 72 in |
| Material: | Steel |
| Width: | 72 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Depth: | 18 in |
| Height: | 72 in |