Enclosure, NEMA 1, Hinge Cover, 24" x 24" x 6"

Item #: 0064592

Cat #: AHE24X24X6

UPC: 783510516901

$ 368.15 EA
Company wide:
0 in stock
Enclosure, Hinge Cover, NEMA 1, 24 x 24 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Hinge Cover, NEMA 1, 24 x 24 x 6 Inch, Steel/Gray Powder Coat

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510516901, AHE24X24X6, HOFAHE24X24X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Number of Knockouts: 18
Knockouts: Yes
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Knockouts: Yes
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Number of Knockouts: 18