M12 Khaki Heated Hoodie Kit S

Item #: 0064583

Cat #: 2375-S

UPC: 045242309818

Company wide:
0 in stock
Documents & Guides
Heated Hoodie, Khaki, Battery: M12 Lithium, Size: S. Includes: Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Khaki, Battery: M12 Lithium, Size: S. Includes: Includes: (1) Battery & Charger.

The M12™ Cordless Heated Hoodie from Milwaukee Tool provides up to 6 hours of continuous heat in a rugged jobsite design. This soft but durable cotton blend hoodie provides ample warmth for spring and fall or serves as an extra-warm liner on the harshest winter days. State-of-the-art carbon fiber heating elements provide adjustable warmth to the core body area, while a waffle-weave thermal liner and rib knit cuffs keep the heat in. Best of all, the hoodie is machine washable and dryer safe. Powered by the durable M12™ REDLITHIUM™ Battery, the Cordless Heated Hoodie gives you up to 6 hours of continuous fade-free heat, even in extreme weather conditions. The battery and charger (sold separately) are compatible with more than 55 M12™ LITHIUM-ION tools. This hoodie is also available in red, gray or high-visibility lime, in sizes S-3XL.

Also known as: 045242309818, 2375-S, MIL2375S

Specifications

Size: Small
Type: Lithium Battery, Heated, Hoodie
Volts DC: 12
Color: Khaki
Size: Small
Volts DC: 12
Type: Lithium Battery, Heated, Hoodie
Color: Khaki