Bit Extension, 18"

Item #: 0064564

Cat #: 904H-18

UPC: 783310353560

$ 41.41 EA
Company wide:
28 in stock
Documents & Guides
Bit Extension, Length: 18", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/61PTS-1-1/2, 149G-1 - 149G-3, 37155 & 37156

Overview

Bit Extension, Length: 18", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/61PTS-1-1/2, 149G-1 - 149G-3, 37155 & 37156

Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits Use for boring deeper in wood

Also known as: 783310353560, 904H-18, GRE904H18

Specifications

Diameter: 7/16 in
Type: Extension
Length: 18 in
Diameter: 7/16 in
Length: 18 in
Type: Extension