ARL GPLN15GR 15" GARDEN POST GRAY

Item #: 0064558

Cat #: GPLN15GR

UPC: 018997761811

$ 12.36 EA
Company wide:
0 in stock
Documents & Guides
Gard-N-Post. 15" support for three wire outdoor light fixtures. Comes with 3/4" NPT threaded openning and an installed 3/4" by 1/2" non metallic reducing bushing. For use with 1/2" or 3/4" NPT fixtures. Color Grey. Color permenant, no chipping.

Overview

Gard-N-Post. 15" support for three wire outdoor light fixtures. Comes with 3/4" NPT threaded openning and an installed 3/4" by 1/2" non metallic reducing bushing. For use with 1/2" or 3/4" NPT fixtures. Color Grey. Color permenant, no chipping.

Arlington’s Gard-N-Posts are the attractive, safe and easy way to install light fixtures and devices outdoors! We offer a variety of styles, from 9" to 73" tall that function as supports or enclosures – or both! Made of non-metallic, heavy-duty plastic, our damage-resistant Gard-N-Post holds up against abuse from lawn maintenance equipment. Most have built-in stabilizers that deliver rigid support and require no assembly. The angle-cut at the bottom allows for easy access to underground wires (Not applicable to GPD9 deck/post mount style or the GPLN15GR low profile support.) Plus, the colorant runs throughout the post, so there’s no chipping or loss of color. For added convenience, GP19, GP26 and GP37, our most popular sizes, come with a supplied separator so you can install power and low voltage outlets in the same post. Some styles come with a metal grounding bushing in place, ready for the installation of an NPT fixture. And some have KOs that make them UL Listed enclosures. Whatever your need, there’s a Gard-N-Post to fit!

Also known as: 018997761811, GPLN15GR, ARLGPLN15GR

Specifications

Material: Plastic
Material: Plastic