2 Light Etched Glass Traditional Bath Vanity Light, Polished Chrome

Item #: 0064544

Cat #: P2009-15

UPC: 785247173969

Company wide:
0 in stock
Documents & Guides
Two Light Etched Glass Traditional Bath Vanity Light, 13.25 Inch x 6.25 Inch x 6.625 Inch, Polished Chrome Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Etched Glass Traditional Bath Vanity Light, 13.25 Inch x 6.25 Inch x 6.625 Inch, Polished Chrome Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This two-light bath fixture is finished in Polished Chrome with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.

Also known as: 785247173969, P2009-15, PROP200915

Specifications

Wattage: 100
Color: Polished Chrome
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Polished Chrome
Mounting: Wall