Wire Stripper/Cutter

Item #: 0064518

Cat #: S1018STR

UPC: 032886908477

$ 14.24 EA
Company wide:
193 in stock
Documents & Guides
Wire Stripper/Cutter, Compact Standard Handle Design, Wire Stripping Range: 10-18 AWG Solid or 12-20 AWG Stranded, Handle Finish: Dipped Grip, Color: Yellow/Gray.

Overview

Wire Stripper/Cutter, Compact Standard Handle Design, Wire Stripping Range: 10-18 AWG Solid or 12-20 AWG Stranded, Handle Finish: Dipped Grip, Color: Yellow/Gray.

Southwire S1018STR, 6" Compact Wire Stripper

Also known as: 032886908477, S1018STR, SWCS1018STR

Specifications

Type: Stripper, Cutter
Standards: California Proposition 65
Type: Stripper, Cutter
Standards: California Proposition 65