Reciprocating Saw

Item #: 0064497

Cat #: DWE305

UPC: 885911406703

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw, SPM: 0 - 2900, Stroke Length: 1-1/8", Voltage: 120 AC, Current: 12 Amps, Weight: 7 lbs, Includes: Saw

Overview

Reciprocating Saw, SPM: 0 - 2900, Stroke Length: 1-1/8", Voltage: 120 AC, Current: 12 Amps, Weight: 7 lbs, Includes: Saw

The DWE305 Reciprocating Saw has a powerful 12 Amp motor with a variable speed trigger that provides up to 2,900 strokes per minute with a 1-1/8-in stroke length for fast cutting. Features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting.

Also known as: 885911406703, DWE305, DEWDWE305

Specifications

Volts AC: 120
Amps: 12
Type: Corded
Volts AC: 120
Type: Corded
Amps: 12