Terminal Block, End Stop, Type BAMH, Gray, 9.1 mm

Item #: 0064496

Cat #: 0114 836.00

UPC: 662019955735

$ 3.55 EA
Company wide:
114 in stock
Documents & Guides
End Stop. Type: BAMH. Color: Gray. Thickness: 9.1 mm. Mounts on DIN 1 & DIN 3.

Overview

End Stop. Type: BAMH. Color: Gray. Thickness: 9.1 mm. Mounts on DIN 1 & DIN 3.
Also known as: 662019955735, 0114 836.00, ENT1SNA114836R0000

Specifications

Type: Terminal Block, End Stop
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, End Stop
Color: Gray
Mounting: DIN Rail
Family / Style: Entrelec