HCF Lite, 12/2, 250' Coil

Item #: 0064485
Cat #: AFC2804G4200
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
HCF-Lite« Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Solid, Aluminum Interlocking Strip (Green Striped) Armor, Black, White, Green, 250 FT Coil

Overview

HCF-Lite« Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Solid, Aluminum Interlocking Strip (Green Striped) Armor, Black, White, Green, 250 FT Coil
HCF-Lite« Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Aluminum Interlocking Strip (Green Striped) Armor, Color: 120/208 V: Black, White, Green, 250 FT Coil, Weight: 130 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Also known as: AFC2804G4200

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)