M12 Women's Black Heated Jacket L

Item #: 0064463

Cat #: 2339-L

UPC: 045242310081

Company wide:
0 in stock
Documents & Guides
Heated Women's Jacket, Black, Battery: M12 Lithium, Size: L. Includes: (1) Battery & Charger.

Overview

Heated Women's Jacket, Black, Battery: M12 Lithium, Size: L. Includes: (1) Battery & Charger.
Also known as: 045242310081, 2339-L, MIL2339L

Specifications

Type: Jacket, Lithium Battery, Heated
Color: Black
Volts DC: 12
Size: Large
Type: Jacket, Lithium Battery, Heated
Volts DC: 12
Color: Black
Size: Large