M12 Women's Black Heated Jacket M

Item #: 0064458

Cat #: 2339-M

UPC: 045242310074

Company wide:
0 in stock
Documents & Guides
Heated Women's Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery & Charger.

Overview

Heated Women's Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery & Charger.
Also known as: 045242310074, 2339-M, MIL2339M

Specifications

Type: Jacket, Lithium Battery, Heated
Color: Black
Size: Medium
Volts DC: 12
Type: Jacket, Lithium Battery, Heated
Size: Medium
Color: Black
Volts DC: 12