Breaker, Molded Case, SF Type, 250A, 3P, 600VAC, Spectra

Item #: 0064451

Cat #: SFDA36AN0250

UPC: 783164211627

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, SF Type, 250 Amp, 3-Pole, 600 Volt AC, Spectra

Overview

Breaker, Molded Case, SF Type, 250 Amp, 3-Pole, 600 Volt AC, Spectra
Also known as: 783164211627, SFDA36AN0250, GENSFDA36AN0250

Specifications

Poles: 3
Amps: 250
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 250