M12 Women's Black Heated Jacket S

Item #: 0064450

Cat #: 2339-S

UPC: 045242310067

Company wide:
0 in stock
Documents & Guides
Heated Women's Jacket, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery & Charger.

Overview

Heated Women's Jacket, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery & Charger.

Milwaukee® M12™ Women’s Heated Jacket: Designed with unique stich lines that provide a less baggy fit for women, the Milwaukee® M12™ Cordless Special Edition Women’s Heated Jacket integrates (3) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas. An adjustable heat zone that spans the chest and back provides the right amount of heat for a variety of conditions. A rugged wind and water resistant shell keeps weather out while improved insulation and a thermal fleece lining hold heat in to maximize warmth. Reducing the number of layers needed in any outdoor situation, the Milwaukee® M12™ Women’s Heated Jacket provides up to 6 hours of continuous heat per battery charge to withstand even the harshest winter conditions.  Utilizing the same M12™ REDLITHIUM™ Battery technology that powers 60+ tools, the M12™ Battery holder is stored in a sleek back pocket that can expand to fit M12™ XC Batteries and all M18™ Batteries with additional M18™ USB Charger accessory. It also includes a fuel gauge to check your battery life and built-in USB port for charging portable electronic devices. All M12™ Heated Jackets are washer and dryer safe.

Also known as: 045242310067, 2339-S, MIL2339S

Specifications

Size: Small
Type: Jacket, Lithium Battery, Heated
Color: Black
Volts DC: 12
Size: Small
Color: Black
Type: Jacket, Lithium Battery, Heated
Volts DC: 12