2-1/2" Kwk-Fit® EMT, Compression, Steel, 10' Length

Item #: 0064446

Cat #: 212EKFCOMPRESSION

UPC: 091111150432

Company wide:
0 in stock
Documents & Guides
Kwk-Fit® EMT, 2-1/2 Inch, 10 Foot Length, Built-In Compression Coupling

Overview

Kwk-Fit® EMT, 2-1/2 Inch, 10 Foot Length, Built-In Compression Coupling
Also known as: 091111150432, 212EKFCOMPRESSION

Specifications

Type: Compression
Material: Steel
Length: 10 ft
Diameter: 2 1/2 in
Type: Compression
Length: 10 ft
Material: Steel
Diameter: 2 1/2 in