Class 2 Rain Jacket Lime

Item #: 0064419

Cat #: 24325

UPC: 720476243250

Call for price
Company wide:
0 in stock
Documents & Guides
Rain Jacket, Class 2 Hi-Vis, Fabric: Breathable 300D Oxford. Color: High Visibility Lime. Size: X-Large.

Overview

Rain Jacket, Class 2 Hi-Vis, Fabric: Breathable 300D Oxford. Color: High Visibility Lime. Size: X-Large.

Class 3 Rain Jacket: Breathable poly shell keeps the rain out while letting perspiration escape.

Also known as: 720476243250, 24325, ERG24325

Specifications

Type: Jacket
Size: XL
Color: High-Visibility Lime
Type: Jacket
Color: High-Visibility Lime
Size: XL