1" Rigid Steel 90° Sweep Elbow, 24" Radius

Item #: 0064404

Cat #: 1R90X24

UPC: 786692002613

$ 216.37 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius

Overview

1 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 786692002613, 1R90X24

Specifications

Diameter: 1 in
Material: Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 in
Angle: 90°
Material: Steel
Sweep Radius: 24 in