SC Flush Cover 10x8

Item #: 0064401

Cat #: 108 SCF

UPC: 782051810059

$ 33.47 EA
Company wide:
0 in stock
Documents & Guides
SC Flush Cover 10x8

Overview

SC Flush Cover 10x8

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051810059, 108 SCF, CIR810SCF

Specifications

Width: 9.500 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 11.500 in
Depth: 11.500 in
Width: 9.500 in
Color: Gray
Mounting: Wall
Depth: 11.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 11.500 in