Vandalproof Canopy 65W Cool LED 120-277V W/ Drop Lens Bronze

Item #: 0064382

Cat #: VANLED65

UPC: 019813284897

$ 644.26 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB VANLED65
Also known as: 019813284897, VANLED65, RABVANLED65

Specifications

Color Rendering Index (CRI): 78
Color Temperature: 5000 (Bright White)
Wattage: 65
Color: Bronze
Color Rendering Index (CRI): 78
Wattage: 65
Color Temperature: 5000 (Bright White)
Color: Bronze