PLATT logo

6,500' 210 lbs. Tensile Strength Poly Line

Item #: 0064373
Cat #: PL6500
UPC: 032886911118
$ 79.26 EA
Company wide:
40 in stock
Documents & Guides
6,500' 210 lbs. Tensile Strength Poly Line

Overview

6,500' 210 lbs. Tensile Strength Poly Line
6,500' 210 lbs. Tensile Strength Poly Line
Also known as: 032886911118, PL6500, SWCPL6500

Specifications

Type: Pull Line
Standards: California Proposition 65
Type: Pull Line
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)