
BC-M Conduit to Beam Clamp, 1 1/4" EMT, 1 1/4" Rigid/Pipe, 0.5" Max Flange
Item #: 0064369
Cat #: BC20M
UPC: 782856192206
$ 7.48 EA
Company wide:
4
in stock
Documents & Guides
Clamp,beam,1 1/4 Conduit Thru 1/2 Flange
Overview
Clamp,beam,1 1/4 Conduit Thru 1/2 Flange
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856192206, BC20M, CDYBC20M, minis
Features & Benefits
- Easy installation to beam flanges
- Eliminates offset bending conduit
- Conduit clip rotates 360 degrees
Specifications
| Diameter: | 1 1/4 in |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 1 1/4 in |
| Finish: | Plated |
| Material: | Spring Steel |