
Magnetic Shoe Brake, Size S 5-1/2, 480VAC Coil, 25 ft/lb Torque
Item #: 0064364
Cat #: 511H992-41
UPC: 782113139807
$ 10518.88 EA
Company wide:
0
in stock
Documents & Guides
Magnetic Shoe Brake, Floor Mounting, Continuous/ Intermittent Torque 25 ft/lb, Brake Size S-5-1/2, 480 Volt AC, Coil, Wheel not Included
Overview
Magnetic Shoe Brake, Floor Mounting, Continuous/ Intermittent Torque 25 ft/lb, Brake Size S-5-1/2, 480 Volt AC, Coil, Wheel not Included
Also known as: 782113139807, 511H992-41, CUT511H99241
Specifications
| Size: | S 5 1/2 |
| Type: | Magnetic Shoe Brake |
| Mounting: | Floor |
| Amps: | 15 |
| Volts AC Control: | 480 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Size: | S 5 1/2 |
| Mounting: | Floor |
| Volts AC Control: | 480 |
| Interrupt Rating AC: | 10 kA |
| Type: | Magnetic Shoe Brake |
| Amps: | 15 |
| Interrupt Rating DC: | 10 kA |