Pushbutton Enclosure

Item #: 0064355

Cat #: 10250TN34

UPC: 782113224763

$ 813.72 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight-oiltight Pushbutton Enclosure, Stainless Steel, Surface Mount, 2 Elements, 2 Contact Block Depth, NEMA 4, 4x, 12

Overview

30.5 Mm, Heavy-duty Watertight-oiltight Pushbutton Enclosure, Stainless Steel, Surface Mount, 2 Elements, 2 Contact Block Depth, NEMA 4, 4x, 12

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113224763, 10250TN34, CUT10250TN34

Specifications

Size: 30 mm
Material: Stainless Steel
Number of Ports: 2
Size: 30 mm
Number of Ports: 2
Material: Stainless Steel