Adapter For Standard And Master Indicating Lights

Item #: 0064351

Cat #: 10250ED1065

UPC: 782113366623

$ 9.16 EA
Company wide:
0 in stock
Documents & Guides
30 Mm, Adapter For Standard And Master Indicating Lights, 10250T

Overview

30 Mm, Adapter For Standard And Master Indicating Lights, 10250T
Also known as: 782113366623, 10250ED1065, CUT10250ED1065

Specifications

Type: Miniature, Ground Fault
Volts AC: 120
Amps: 20
Mounting: Plug
Family / Style: 10250E
Interrupt Rating DC: 10 kA
Type: Miniature, Ground Fault
Amps: 20
Family / Style: 10250E
Volts AC: 120
Mounting: Plug
Interrupt Rating DC: 10 kA