Safety Switch, 200A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 1

Item #: 0064339

Cat #: DT364UGK

UPC: 782113613970

$ 3812.90 EA
Company wide:
1 in stock
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782113613970, DT364UGK, CUTDT364UGK, transfer switch

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600