Safety Switch, 800A,3P,600V/250DC, HD, Fusible, NEMA 3R

Item #: 0064338

Cat #: DH367NRK

UPC: 782113639277

$ 18759.82 EA
Company wide:
0 in stock
800 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: KLLU Series Fuses. Enclosure Dims: H: 56.69", W: 25.38", D: 8.95".

Overview

800 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: KLLU Series Fuses. Enclosure Dims: H: 56.69", W: 25.38", D: 8.95".

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782113639277, DH367NRK, CUTDH367NRK, Disco

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R