Safety Switch, 600A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 0064336

Cat #: DH366FRK

UPC: 782113207568

$ 11647.77 EA
Company wide:
0 in stock
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Eaton enhanced visible blade single-throw fused safety switch

Also known as: 782113207568, DH366FRK, CUTDH366FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R