Safety Switch, 400A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0064329

Cat #: DH225NRK

UPC: 782113207032

$ 4595.31 EA
Company wide:
2 in stock
400 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".

Overview

400 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".

Eaton s heavy-duty safety switches provide a highly visible means of disconnectto help improve personnel safety and equipment protection. Additionally, they reIdeal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782113207032, DH225NRK, CUTDH225NRK, manual transfer switche

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R