Safety Switch, 600A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 0064327

Cat #: DG326NGK

UPC: 782113639222

$ 5537.83 EA
Company wide:
0 in stock
600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible With Neutral, 240 Vac, NEMA 1

Overview

600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible With Neutral, 240 Vac, NEMA 1
Also known as: 782113639222, DG326NGK, CUTDG326NGK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 600
IP/NEMA Rating: NEMA 1