Safety Switch, Fusible, 400A, 3P, 240VAC, NEMA1, Ground Bar

Item #: 0064325

Cat #: DG325NGK

UPC: 782113639208

$ 3027.27 EA
Company wide:
5 in stock
400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27".

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113639208, DG325NGK, CUTDG325NGK

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1