Safety Switch, 600A, 2P, 240V, Type DG, Fusible, NEMA 1

Item #: 0064324

Cat #: DG226NGK

UPC: 782113589558

$ 1058.26 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
600 Amp, 2-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible With Neutral, 240 Vac, NEMA 1

Overview

600 Amp, 2-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible With Neutral, 240 Vac, NEMA 1
Also known as: 782113589558, DG226NGK, CUTDG226NGK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240