Safety Switch, 400A, 2P, 240V, GD Fusible, NEMA 1

Item #: 0064323

Cat #: DG225NGK

UPC: 782113589497

$ 2704.91 EA
Company wide:
0 in stock
400 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27".

Overview

400 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27".
Also known as: 782113589497, DG225NGK, CUTDG225NGK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240