Type Ch Circuit Breaker

Item #: 0064315

Cat #: CH370ST

UPC: 782113328386

$ 582.85 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 3-pole, 70 Amp, 10 Kaic, 240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 3-pole, 70 Amp, 10 Kaic, 240 Vac, Shunt Trip
Also known as: 782113328386, CH370ST, CUTCH370ST

Specifications

Poles: 3
Family / Style: CH
Amps: 70
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 70
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240