
Fence Post Ground Connector, 3/8", 2/0 AWG to 250 MCM
Item #: 0064299
Cat #: GAR6429
UPC: 781810238400
Company wide:
0
in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt Type, 3/8 Inch Pipe Size, 2/0 AWG to 250 MCM Wire Size, For Use as Parallel or 90 Degree Connection, Copper Conductors Only, Rated for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt Type, 3/8 Inch Pipe Size, 2/0 AWG to 250 MCM Wire Size, For Use as Parallel or 90 Degree Connection, Copper Conductors Only, Rated for Direct Burial
High copper alloy ground connector for joining a range of cable, parallel, or at right angles, to rod or tube. Especially good for fence posts. High copper alloy cast body with DURIUM™ Silicon Bronze U-bolts, nuts, and lock washers, permit entire connection to be buried in earth or concrete without danger of corrosion.
Also known as: 781810238400, GAR6429, BURGAR6429
Specifications
| Size: | 3/8 in |
| Material: | Copper, Bronze |
| Diameter: | 3/8 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 - 250 |
| Size: | 3/8 in |
| Diameter: | 3/8 in |
| Allowable Gauge Range: | 2/0 - 250 |
| Material: | Copper, Bronze |
| Standards: | California Proposition 65 |