60W 120V MEDIUM A

Item #: 0064282
Cat #: 75436-962
UPC: 785652754395
$ 130.92 EA
Company wide:
0 in stock
Documents & Guides
SGL 75436-962 60W 120V MEDIUM A

Overview

SGL 75436-962 60W 120V MEDIUM A
Also known as: 785652754395, 75436-962, SEA75436962

Specifications

Wattage: 60
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)