UV Cable Tie, 15.35", Black, 1000/PK

Item #: 0064257

Cat #: 111-01128

UPC: 089306298717

$ 0.38 EA
Company wide:
28,000 in stock
Documents & Guides
UV Stabilized Cable Tie, High impact, heat, Non-Releasable, Weather Resistant. Length: 15.35" (390 mm). Width: 0.18" (4.6 mm). Color: Black. UV Stabilized: PA66HIRHSUV. -40°F to +230°F (-40°C to +110°C), 1000/PK

Overview

UV Stabilized Cable Tie, High impact, heat, Non-Releasable, Weather Resistant. Length: 15.35" (390 mm). Width: 0.18" (4.6 mm). Color: Black. UV Stabilized: PA66HIRHSUV. -40°F to +230°F (-40°C to +110°C), 1000/PK

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306298717, 111-01128, TYN11101128

Features & Benefits

  • Head design provides high tensile strength with very low insertion force
  • Inside serrations allow for strong grip on cables and wire bundles
  • High impact, heat and UV stabilized cable ties contain an impact modifier allowing greater flexibility and greater resistance to vibration
  • Bent tail ensures a quick and simple installation

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.350 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Black
Material: Nylon