Ductile Iron Head 1" Conduit Bender w/ Handle

Item #: 0064248
Cat #: MCB1
UPC: 032886911033
$ 137.06 EA
Company wide:
49 in stock
Documents & Guides
Ductile Iron Head 1" Conduit Bender w/ Handle

Overview

Ductile Iron Head 1" Conduit Bender w/ Handle
Ductile Iron Head 1" Conduit Bender w/ Handle
Also known as: 032886911033, MCB1, SWCMCB1

Specifications

Type: Bender
Standards: California Proposition 65
Angle: 90°
Type: Bender
Angle: 90°
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)