Liquidtight Connector, 45°, 1", Malleable Iron

Item #: 0064220

Cat #: ST45100

UPC: 781381680202

$ 31.47 EA
Company wide:
187 in stock
Liquidtight Connector, 1 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 1 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit

Appleton™ liquidtight ST™ Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45° and 90° styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes

Also known as: 781381680202, ST45100, APPST45100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in