Abb S202udc-z30 S200udc Mcb 2p Z 30

Item #: 0064199

Cat #: S202UDC-Z30

UPC: 016779825485

Company wide:
0 in stock
Documents & Guides

Overview

ABBS202UDCZ30
Also known as: 016779825485, S202UDC-Z30, ABBS202UDCZ30

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts DC: 125
Amps: 30
Interrupt Rating DC: 14 kA