Insulated Disconnect, Yellow

Item #: 0064190

Cat #: 953X-BOTTLE

UPC: 054007123149

$ 27.98 EA
Company wide:
0 in stock
Documents & Guides
T-Tap Disconnect, Insulated, Self-stripping, Gender: Female, Material: Nylon, Conductor Range: 22 - 18 AWG, Color: Yellow

Overview

T-Tap Disconnect, Insulated, Self-stripping, Gender: Female, Material: Nylon, Conductor Range: 22 - 18 AWG, Color: Yellow

They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.

Also known as: 054007123149, 953X-BOTTLE, MMM953X

Specifications

Color: Yellow
Color: Yellow